Overview
Mfr description
SH-212 SS 10PC BAG
Specifications
- TypeExternal
- Groove Diameter1.9970 to 2.0090 in
- Groove Width0.0860 to 0.0910 in
- MaterialStainless Steel
- DesignStandard Lugs
- Shaft Diameter2.1250 in
- UPC_NO72171716128
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data