Overview
Mfr description
SH-225 SS 10PC BAG
Specifications
- TypeExternal
- Groove Diameter2.1140 to 2.1260 in
- Groove Width0.0860 to 0.0910 in
- MaterialStainless Steel
- DesignStandard Lugs
- Shaft Diameter2.2500 in
- UPC_NO72171716133
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data