Overview
Mfr description
SH-300 ST ZD 10PC BAG
Specifications
- TypeExternal
- Groove Diameter2.8320 to 2.8440 in
- Groove Width0.1030 to 0.1080 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data