Overview
Mfr description
SH-325 SS 10PC BAG
Specifications
- TypeExternal
- Groove Diameter3.0700 to 3.0820 in
- Groove Width0.1030 to 0.1080 in
- MaterialStainless Steel
- DesignStandard Lugs
- Shaft Diameter3.2500 in
- UPC_NO72171716186
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data