Overview
Mfr description
SHF-37 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.3590 to 0.3620 in
- Groove Width0.0480 to 0.0520 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.3750 in
- UPC_NO72171716308
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data