Overview
Mfr description
SHF-75 ST PD 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.7150 to 0.7200 in
- Groove Width0.0690 to 0.0730 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.7500 in
- UPC_NO72171716320
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data