Overview
Mfr description
SHI-50 SS 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.4660 to 0.4700 in
- Groove Width0.0390 to 0.0420 in
- MaterialStainless Steel
- DesignStandard Lugs
- Shaft Diameter0.5000 in
- UPC_NO72171716374
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data