Overview
Mfr description
SHI-87 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.8180 to 0.8240 in
- Groove Width0.0460 to 0.0490 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.8750 in
- UPC_NO72171716399
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data