Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHI-215 ST PA

Retaining Ring - 2.1560 in Shaft, 2.0260 to 2.0380 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653125
MFR #SHI-215 ST PA

Mfr description
SHI-215 ST PA 10PC BAG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Groove Diameter
    2.0260 to 2.0380 in
  • Groove Width
    0.0860 to 0.0910 in
  • Shaft Diameter
    2.1560 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716361

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)