Overview
Mfr description
SHM-31 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.2910 to 0.2940 in
- Groove Width0.0390 to 0.0420 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.3120 in
- UPC_NO72171716429
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data