Overview
Mfr description
SHM-37 ST ZD 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.3490 to 0.3530 in
- Groove Width0.0460 to 0.0490 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data