Overview
Mfr description
SHR-62 SS 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.5850 to 0.5890 in
- Groove Width0.0560 to 0.0600 in
- MaterialStainless Steel
- DesignStandard Lugs
- Shaft Diameter0.6250 in
- UPC_NO72171716479
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data