Motion
SHR-62 ST ZD

ROTOR CLIP CO INC
SHR-62 ST ZD

Retaining Ring - 0.6250 in Shaft, 0.5850 to 0.5890 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00653188
MFR #SHR-62 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHR-62 ST ZD

Retaining Ring - 0.6250 in Shaft, 0.5850 to 0.5890 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00653188
MFR #SHR-62 ST ZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHR-62 ST ZD 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    0.5850 to 0.5890 in
  • Groove Width
    0.0560 to 0.0600 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    0.6250 in
  • UPC_NO
    72171716481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought