Overview
Mfr description
SHR-75 SS 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.7010 to 0.7050 in
- Groove Width0.0860 to 0.0910 in
- MaterialStainless Steel
- DesignStandard Lugs
- Shaft Diameter0.7500 in
- UPC_NO72171716485
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data