Motion
SHR-156 ST PA

ROTOR CLIP CO INC
SHR-156 ST PA

Retaining Ring - 1.5620 in Shaft, 1.4640 to 1.4710 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653223
MFR #SHR-156 ST PA
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SHR-156 ST PA

Retaining Ring - 1.5620 in Shaft, 1.4640 to 1.4710 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653223
MFR #SHR-156 ST PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.15/each

Specifications

Dimensions

  • Groove Diameter
    1.4640 to 1.4710 in
  • Groove Width
    0.1200 to 0.1250 in
  • Shaft Diameter
    1.5620 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716455

Overview

Mfr description
SHR-156 ST PA 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought