Motion
TI-87 ST PA
Housing Retaining Ring - 0.875 in Housing Bore, Carbon Steel - Phosphate Coating Material
MI ITEM #00653268
MFR #TI-87 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.875 in Housing Bore, Carbon Steel - Phosphate Coating Material
MI ITEM #00653268
MFR #TI-87 ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TI-87 ST PA 25PC BAG

Specifications

  • Housing ID
    0.875 in
  • Material
    Carbon Steel - Phosphate Coating
  • Shaft Diameter
    0.6150 to 0.6350 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171716525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought