Overview
Mfr description
TX-15 ST PA 25PC BAG
Specifications
- TypeExternal
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.3920 to 0.4020 in
- DesignStandard Lugs
- Shaft Diameter0.1560 in
- UPC_NO72171716539
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data