Overview
Mfr description
TX-37 ST PA 25PC BAG
Specifications
- TypeExternal
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.6400 to 0.6500 in
- DesignStandard Lugs
- Shaft Diameter0.3750 in
- UPC_NO72171716558
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data