Overview
Mfr description
TX-75 ST PA 25PC BAG
Specifications
- TypeExternal
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter1.0660 to 1.0860 in
- DesignStandard Lugs
- Shaft Diameter0.7500 in
- UPC_NO72171716572
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data