Overview
Mfr description
TY-50 ST PA 25PC BAG
Specifications
- TypeExternal
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.7450 to 0.7550 in
- DesignStandard Lugs
- Shaft Diameter0.5000 in
- UPC_NO72171716606
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data