Overview
Mfr description
TY-56 ST ZD 25PC BAG
Specifications
- TypeExternal
- MaterialCarbon Steel - Zinc Dichromate Coating
- Free Outside Diameter0.8020 to 0.8220 in
- DesignStandard Lugs
- Shaft Diameter0.5620 in
- UPC_NO72171716609
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data