Overview
Mfr description
TY-62 ST PA 25PC BAG
Specifications
- TypeExternal
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.8650 to 0.8850 in
- DesignStandard Lugs
- Shaft Diameter0.6250 in
- UPC_NO72171716610
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data