Overview
Mfr description
VHO-106 ST PA 25PC BAG
Specifications
- Housing ID1.062 in
- MaterialCarbon Steel - Phosphate Coating
- Groove Diameter1.1380 to 1.1410 in
- Groove Width0.0440 to 0.0490 in
- Free Outside Diameter1.1600 to 1.2050 in
- DesignStandard Lugs
- StyleAxially Installed
- Package Quantity25 Per Bag
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data