Motion
VHO-185 ST PA

ROTOR CLIP CO INC
VHO-185 ST PA

Housing Retaining Ring - 1.850 in Housing Bore, 2.0110 to 2.0160 in Groove Dia, 0.0500 to 0.0550 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653433
MFR #VHO-185 ST PA
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-185 ST PA

Housing Retaining Ring - 1.850 in Housing Bore, 2.0110 to 2.0160 in Groove Dia, 0.0500 to 0.0550 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653433
MFR #VHO-185 ST PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.35/each

Specifications

Dimensions

  • Free Outside Diameter
    2.0290 to 2.0940 in
  • Groove Diameter
    2.0110 to 2.0160 in
  • Groove Width
    0.0500 to 0.0550 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.850 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171717409

Overview

Mfr description
VHO-185 ST PA 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought