Motion
VHO-185 ST ZD

ROTOR CLIP CO INC
VHO-185 ST ZD

Housing Retaining Ring - 1.850 in Housing Bore, 2.0110 to 2.0160 in Groove Dia, 0.0500 to 0.0550 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00653434
MFR #VHO-185 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-185 ST ZD

Housing Retaining Ring - 1.850 in Housing Bore, 2.0110 to 2.0160 in Groove Dia, 0.0500 to 0.0550 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00653434
MFR #VHO-185 ST ZD

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VHO-185 ST ZD 25PC BAG

Specifications

  • Housing ID
    1.850 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Groove Diameter
    2.0110 to 2.0160 in
  • Groove Width
    0.0500 to 0.0550 in
  • Free Outside Diameter
    2.0290 to 2.0940 in
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171720519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text