Motion
VHO-225 ST PA

ROTOR CLIP CO INC
VHO-225 ST PA

Housing Retaining Ring - 2.250 in Housing Bore, 2.4200 to 2.4260 in Groove Dia, 0.0640 to 0.0710 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653448
MFR #VHO-225 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VHO-225 ST PA

Housing Retaining Ring - 2.250 in Housing Bore, 2.4200 to 2.4260 in Groove Dia, 0.0640 to 0.0710 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00653448
MFR #VHO-225 ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VHO-225 ST PA 10PC BAG

Specifications

  • Housing ID
    2.250 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    2.4200 to 2.4260 in
  • Groove Width
    0.0640 to 0.0710 in
  • Free Outside Diameter
    2.4600 to 2.5300 in
  • Type
    Internal
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    10 Per Bag
  • UPC_NO
    72171716656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text