Overview
Mfr description
VSH-100 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter0.9270 to 0.9300 in
- Groove Width0.0370 to 0.0420 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.0000 in
- UPC_NO72171716806
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data