Overview
Mfr description
VSH-119 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter1.1040 to 1.1080 in
- Groove Width0.0440 to 0.0490 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.1870 in
- UPC_NO72171716676
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data