Overview
Mfr description
VSH-125 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter1.1620 to 1.1660 in
- Groove Width0.0430 to 0.0480 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data