Overview
Mfr description
VSH-150 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter1.3930 to 1.3970 in
- Groove Width0.0410 to 0.0460 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data