Overview
Mfr description
VSH-196 ST PA 25PC BAG
Specifications
- TypeExternal
- Groove Diameter1.8270 to 1.8320 in
- Groove Width0.0510 to 0.0560 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.9680 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data