Motion
VSH-196 ST ZD

ROTOR CLIP CO INC
VSH-196 ST ZD

Retaining Ring - 1.9680 in Shaft, 1.8270 to 1.8320 in Groove Dia, 0.0510 to 0.0560 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00653483
MFR #VSH-196 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
VSH-196 ST ZD

Retaining Ring - 1.9680 in Shaft, 1.8270 to 1.8320 in Groove Dia, 0.0510 to 0.0560 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00653483
MFR #VSH-196 ST ZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VSH-196 ST ZD 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    1.8270 to 1.8320 in
  • Groove Width
    0.0510 to 0.0560 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    1.9680 in
  • UPC_NO
    72171716690

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text