Overview
Mfr description
VSH-215 ST PA 10PC BAG
Specifications
- TypeExternal
- Groove Diameter2.0020 to 2.0080 in
- Groove Width0.0670 to 0.0740 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.1560 in
- UPC_NO72171716693
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data