Overview
Mfr description
VSH-237 ST PA 10PC BAG
Specifications
- TypeExternal
- Groove Diameter2.2060 to 2.2120 in
- Groove Width0.0650 to 0.0720 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.3750 in
- UPC_NO72171716697
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data