Motion
YE-14 SS
Retaining Ring - 0.1400 in Shaft, 0.1100 to 0.1120 in Groove Dia, 0.0210 to 0.0230 in Groove Width, Stainless Steel Material
MI ITEM #00653497
MFR #YE-14 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1400 in Shaft, 0.1100 to 0.1120 in Groove Dia, 0.0210 to 0.0230 in Groove Width, Stainless Steel Material
MI ITEM #00653497
MFR #YE-14 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YE-14 SS 25PC BAG

Specifications

  • Type
    External
  • Groove Diameter
    0.1100 to 0.1120 in
  • Groove Width
    0.0210 to 0.0230 in
  • Material
    Stainless Steel
  • Free Outside Diameter
    0.2500 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.1400 in
  • UPC_NO
    72171716701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text