Overview
Mfr description
E-9-SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.0740 to 0.0760 in
- Groove Width0.0160 to 0.0180 in
- MaterialStainless Steel
- Free Outside Diameter0.1875 in
- DesignStandard Lugs
- Shaft Diameter0.0930 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data