Motion
SHM-10-SS
Retaining Ring - 0.1010 in Shaft, 0.0920 to 0.0940 in Groove Dia, 0.0240 to 0.0260 in Groove Width, Stainless Steel Material
MI ITEM #00653560
MFR #SHM-10-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1010 in Shaft, 0.0920 to 0.0940 in Groove Dia, 0.0240 to 0.0260 in Groove Width, Stainless Steel Material
MI ITEM #00653560
MFR #SHM-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SHM-10-SS RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.0920 to 0.0940 in
  • Groove Width
    0.0240 to 0.0260 in
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    0.1010 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text