Motion
SHM-18-SS
Retaining Ring - 0.1870 in Shaft, 0.1730 to 0.1750 in Groove Dia, 0.0290 to 0.0310 in Groove Width, Stainless Steel Material
MI ITEM #00653562
MFR #SHM-18-SS
List Price$2.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1870 in Shaft, 0.1730 to 0.1750 in Groove Dia, 0.0290 to 0.0310 in Groove Width, Stainless Steel Material
MI ITEM #00653562
MFR #SHM-18-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.04/each for your price

Overview

Mfr description
SHM-18-SS RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.1730 to 0.1750 in
  • Groove Width
    0.0290 to 0.0310 in
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    0.1870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought