Overview
Mfr description
TY-18-ST-PD RET RING
Specifications
- TypeExternal
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.3820 to 0.3920 in
- DesignStandard Lugs
- Shaft Diameter0.1870 in
- UPC_NO72171707695
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data