Motion
TY-21-SS
Retaining Ring - 0.2180 in Shaft, Stainless Steel Material
MI ITEM #00653611
MFR #TY-21-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.2180 in Shaft, Stainless Steel Material
MI ITEM #00653611
MFR #TY-21-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TY-21-SS RET RING

Specifications

  • Type
    External
  • Material
    Stainless Steel
  • Free Outside Diameter
    0.4130 to 0.4230 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.2180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought