1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
TY-25ST PA B1M
Retaining Ring - 0.2500 in Shaft, Carbon Steel - Phosphate Coating Material
Mi Item #
00653613
MFR #
TY-25ST PA B1M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC TY-25ST PA B1M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
TY-25ST PA B1M
Retaining Ring - 0.2500 in Shaft, Carbon Steel - Phosphate Coating Material
Mi Item #
00653613
MFR #
TY-25ST PA B1M
Mfr description
TY-25ST PA B1M RET RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Free Outside Diameter
0.4450 to 0.4550 in
Shaft Diameter
0.2500 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items