Motion
11BA-40000

TIMKEN
11BA-40000

Tapered Roller Bearing Cone - 1.3125 in ID, Steel Material
MI ITEM #00653690
MFR #11BA-40000
Price$26.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
11BA-40000

Tapered Roller Bearing Cone - 1.3125 in ID, Steel Material
MI ITEM #00653690
MFR #11BA-40000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    13C
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893000879
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    11
  • UPC_NO
    053893000879

Overview

Mfr description
11BA C&RA CONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text