Motion
11BC-40000

TIMKEN
11BC-40000

Tapered Roller Bearing Cone - 1.3125 in ID, Steel Material
MI ITEM #00653692
MFR #11BC-40000
Your Price$23.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
11BC-40000

Tapered Roller Bearing Cone - 1.3125 in ID, Steel Material
MI ITEM #00653692
MFR #11BC-40000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.29/each(List $26.79)

Overview

Mfr description
11BC C&RA CONE

Specifications

  • Bore Diameter
  • Bearing Material
    Steel
  • Finish Coating
    Uncoated
  • Series
    11
  • Compatible Cup
    13X
  • Manufacturer Upc Number
    053893000909
  • UPC_NO
    053893000909
  • Product Type
    Tapered Roller Bearing Cones
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text