Motion
12CB-20000

TIMKEN
12CB-20000

Tapered Roller Bearing Cone - 1.0000 in ID, 0.4391 in Cone Width, Steel Material
Mi Item #00653697
MFR #12CB-20000
Price$227.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
12CB-20000

Tapered Roller Bearing Cone - 1.0000 in ID, 0.4391 in Cone Width, Steel Material
Mi Item #00653697
MFR #12CB-20000

Mfr description
12CB BARE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Cone Width  
    0.4391 in
  • Inner Ring Width
    11.153 mm
  • Weight
    0.09 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Compatible Cup
    13C
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893000954
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    11C
  • UPC_NO
    053893000954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)