Motion
13C-20024

TIMKEN
13C-20024

Tapered Roller Bearing Cup - Single Cup, 1.9380 in OD, 0.4531 in Width, Non-Flanged Cup
Mi Item #00653699
MFR #13C-20024
Price$78.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
13C-20024

Tapered Roller Bearing Cup - Single Cup, 1.9380 in OD, 0.4531 in Width, Non-Flanged Cup
Mi Item #00653699
MFR #13C-20024

Mfr description
13C CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.52/each

Specifications

Dimensions

  • Cup Width  
    0.4531 in
  • Outside Diameter  
    1.9380 in
  • Weight
    0.14 lbs

Details

  • Abma Precision Rating
    Class 2
  • Compatible Cone
    12CA, 12CB
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893000992
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    11, 11A, 11C
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893000992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)