1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
15BA-40000
Tapered Roller Bearing Cone - 1.5000 in ID, 1 in Cone Width, Steel Material
MI ITEM #
00653710
MFR #
15BA-40000
List Price
$138.37
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN 15BA-40000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
15BA-40000
Tapered Roller Bearing Cone - 1.5000 in ID, 1 in Cone Width, Steel Material
MI ITEM #
00653710
MFR #
15BA-40000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$138.37
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
15BA C&RA CONE
Specifications
Bore Diameter
1.5000 in
Bearing Material
Steel
Manufacturer Upc Number
053893001180
UPC_NO
053893001180
Product Type
Tapered Roller Bearing Cones
Cone Width
1.0000 in
Weight
0.09 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data