Motion
T88-904A1

TIMKEN
T88-904A1

Tapered Roller Thrust Bearing - 0.8850 in Bore, 1.8906 in OD, 0.5938 in Width
MI ITEM #00653766
MFR #T88-904A1
Price$31.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T88-904A1

Tapered Roller Thrust Bearing - 0.8850 in Bore, 1.8906 in OD, 0.5938 in Width
MI ITEM #00653766
MFR #T88-904A1

Mfr description
T88 THRUST BRG 904A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.8850 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    1.8906 in
  • Overall Width  
    0.5938 in
  • Weight
    0.26 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893938967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)