Motion
T88W-904A3

TIMKEN
T88W-904A3

Tapered Roller Thrust Bearing - 0.8850 in Bore, 1.8906 in OD, 0.5938 in Width
Mi Item #00653768
MFR #T88W-904A3
Price$41.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T88W-904A3

Tapered Roller Thrust Bearing - 0.8850 in Bore, 1.8906 in OD, 0.5938 in Width
Mi Item #00653768
MFR #T88W-904A3

Mfr description
T88W THRUST BRG 904A3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.8850 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    1.8906 in
  • Overall Width  
    0.5938 in
  • Weight
    0.26 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893939346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)