Motion
T94-904A1

TIMKEN
T94-904A1

Tapered Roller Thrust Bearing - 0.9470 in Bore, 1.8906 in OD, 0.5938 in Width
MI ITEM #00653772
MFR #T94-904A1
Your Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T94-904A1

Tapered Roller Thrust Bearing - 0.9470 in Bore, 1.8906 in OD, 0.5938 in Width
MI ITEM #00653772
MFR #T94-904A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.01/each(List $39.11)

Overview

Mfr description
T94 THRUST BRG 904A1

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -65 to +250 °F
  • Fillet Radius
    0.03 in
  • Series
    TTSP
  • UPC_NO
    053893939032
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text