Motion
T101W-904A2

TIMKEN
T101W-904A2

Tapered Roller Thrust Bearing - 1.0100 in Bore, 2.0000 in OD, 0.6250 in Width
MI ITEM #00653777
MFR #T101W-904A2
Price$33.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T101W-904A2

Tapered Roller Thrust Bearing - 1.0100 in Bore, 2.0000 in OD, 0.6250 in Width
MI ITEM #00653777
MFR #T101W-904A2

Mfr description
T101W BRG ASSY 904A2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0100 in
  • Fillet Radius
    0.03 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.6250 in
  • Weight
    0.3 lbs

Details

  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTSP
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893930053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)